Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BCA1050-48 Analytic Systems Power Supplies, BCA Series, 20A, 48V Out, 85 - 265 VAC PFC In,
MFG Item Number
BCA1050-48
BCA1050-48 Analytic Systems Power Supplies, BCA Series, 20A, 48V Out, 85 - 265 VAC PFC In,
MFG Item Number
BCA1050-48
This item cannot be canceled or returned
Description
Power Supplies, BCA Series
20A, 48V Out, 85 - 265 VAC PFC In,
Specifications
Specifications
| Manufacturer Part Number |
BCA1050-48 |
| Manufacturer |
Analytic Systems |
| Product Series |
BCA |
| Family Series |
Analytic Systems Power Supplies, BCA Series |
| Description |
20A, 48V Out, 85 - 265 VAC PFC In, AC/DC Battery Charger, 2 Bank |
| AC Voltage |
85-265 VAC |
| Nominal Input Voltage |
120 VAC, 240 VAC |
| Nominal Output Voltage |
48 VDC |
| Current Rating |
20 A |
| Mounting |
Panel |
| Approvals |
CSA, UL |
| Net Weight |
12 lbs |
| Gross Weight |
12 lbs |
BCA1050-48
Analytic Systems Power Supplies, BCA Series