Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BCA10F-CSW
No Early Make Contact Blk
MFG Item Number
BCA10F-CSW
This item cannot be canceled or returned
Description
No Early Make Contact Blk
Specifications
Specifications
| Manufacturer Part Number |
BCA10F-CSW |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Switches |
| Description |
No Early Make Contact Blk |
| Type |
Contact Block |
| For Use With |
CSW Series |
| Shape |
Rectangular |
| Color |
Blue |
| Approvals |
BV, CE, cULus |
| Net Weight |
0.033 lbs |
| Gross Weight |
0.033 lbs |
BCA10F-CSW
WEG Electric Switches