Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BCA4-25V23

WEG Electric Relays

BCA4-25V23

WEG Electric Relays
Coil, 208VAC
MFG Item Number
BCA4-25V23
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
BCA4-25V23
Coil, 208VAC

Series Information

Specifications

Specifications
Manufacturer WEG Electric
Family Series WEG Electric Relays
Manufacturer Part Number BCA4-25V23
Description Coil, 208VAC
Type Coil
Coil Voltage 208 V
Contacts Screw
Net Weight 0.156 lbs
Gross Weight 0.156 lbs