Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WEG Electric Circuit Breakers
BCAL-2DWB
WEG Electric Circuit Breakers
CB 1AX+1AL CONTACT DW160-250, J2
MFG Item Number
BCAL-2 DWB
This item cannot be canceled or returned
Description
CB 1AX+1AL CONTACT DW160-250, J2
Specifications
Specifications
| Family Series |
WEG Electric Circuit Breakers |
| Manufacturer |
WEG Electric |
| Manufacturer Part Number |
BCAL-2 DWB |
| Description |
CB 1AX+1AL CONTACT DW160-250, J2 |
| Accessory Type |
Auxiliary Alarm |
| For Use With |
DWB100, DWB250, DWB400, DWB600 |
| Max Voltage |
690 VAC |
| Net Weight |
0.238 lbs |
| Gross Weight |
0.238 lbs |
BCAL-2DWB
WEG Electric Circuit Breakers