Connectors Series Information
Balluff's range of connectors embodies their commitment to innovation and efficiency in industrial automation. Designed for precision and durability, Balluff’s connectors are the cornerstone of a robust and efficient automation system, providing secure, reliable connections that stand the test of time.
Key Features:
• Superior Reliability: Engineered for the demanding conditions of industrial environments, Balluff connectors offer exceptional reliability, ensuring continuous operations without interruption.
• Easy Integration: With a focus on compatibility, connectors are designed to seamlessly integrate with a wide range of devices, including sensors, actuators, and control units, facilitating a plug-and-play setup that saves time and reduces complexity.
• Rugged Durability: Constructed with industrial-grade materials, these connectors are resistant to dust, water, vibration, and extreme temperatures, making them ideal for use in harsh conditions.
• Versatile Configurations: Available in multiple sizes, shapes, and connection types, Balluff connectors can meet the unique needs of any application, offering solutions that range from simple to complex connectivity challenges.
| Manufacturer Part Number | BCC03WZ |
|---|---|
| Manufacturer | Balluff |
| Product Series | Connectors |
| Family Series | Balluff Connectors, Connectors Series |
| Description | Connection = M12x1-Male, straight, 4-pin, D-coded Number of connectable contacts = 4 Connection cross-section = 0.14...0.75 mm Type of wire mounting = Screw terminals Cable diameter D = 5...8 mm Operating voltage Ub = 250 |
| Connector Class | Micro (M12) |
| Gender | Male with Male Threads |
| Number of Poles | 4 |
| Number of Pins | 4 |
| Connection | M12 x 1.00 |
| Protection Rating | IP67 |
| Angle | Straight |
| Cable Diameter Range | 5-8 mm |
| AC Voltage | 250 VAC |
| DC Voltage | 250 VDC |
| Current Rating | 4 A |
| Contact Type | Screw Terminal |
| Operating Temperature | -40-85 °C |
| Approvals | CE, cURus |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.11 lbs |