Cordsets Series Information
Balluff's comprehensive range of cordsets stands at the intersection of innovation and reliability, designed to meet the rigorous demands of industrial automation. Engineered with precision, their cordsets ensure seamless connectivity and communication across a multitude of devices and systems, making them an indispensable part of any setup requiring accuracy and durability.
Key Features:
• Universal Compatibility: Crafted to provide universal compatibility with a wide array of sensors, actuators, and automation systems, offering flexibility and ease of integration.
• Robust Construction: Built to withstand harsh industrial environments, Balluff cordsets feature durable materials and construction, offering resistance to oil, chemicals, and extreme temperatures, ensuring longevity and reliability.
• Optimal Signal Integrity: With advanced shielding and design techniques, these cordsets maintain optimal signal integrity, reducing electromagnetic interference and ensuring accurate data transmission.
• Variety of Configurations: Available in a range of lengths, connector types, and configurations, Balluff cordsets can cater to specific needs, ensuring the right fit for any application.
Selections include:
• Single-ended cordsets
• Double-ended cordsets
• Terminating resistors
• Junction blocks
• Adapters
• Receptacles
• Bulkheads
| Manufacturer Part Number | BCC05ET |
|---|---|
| Manufacturer | Balluff |
| Product Series | Cordsets |
| Family Series | Balluff Cordsets, Cordsets Series |
| Description | Connection = M12x1-Male, straight, 4-pin, A-coded Switching output = antivalent Cable = PVC yellow, 10 m, Drag chain compatible Number of conductors = 4 Conductor cross-section = 22 AWG Cable temperature, fixed routing = |
| Cable Type | PVC |
| Number of Pins | 4 |
| Connection Type | M12 Male to Flying Leads |
| Connection Configuration | Male to Flying Leads |
| Max Voltage | 250 V |
| Color | Yellow |
| Current Rating | 4 A |
| Connection | M12 x 1.00 |
| Length | 10 m |
| Connector Class | Micro (M12) |
| Number of Wires | 4 |
| Wire Size Range | 22 |
| Operating Temperature | -5-105 °C |
| Cordset Ends | Single-Ended |
| Protection Rating | IP67, IP68, IP69K |
| Side 1 Gender | Male |
| Side 1 Angle | Straight |
| Side 2 Gender | Flying Leads |
| Side 2 Angle | Straight |
| Approvals | CE, cULus |
| Comments | A-coded |
| Net Weight | 0.825 lbs |
| Gross Weight | 0.825 lbs |