BCC10-S30-RP4X-H1143

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BCC10-S30-RP4X-H1143 Turck Sensors, Sensor, Capacitive
MFG Item Number
1542562

BCC10-S30-RP4X-H1143 Turck Sensors, Sensor, Capacitive

MFG Item Number
1542562
Item Number
BCC10-S30-RP4X-H1143
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
BCC10-S30-RP4X-H1143
Sensor, Capacitive

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 1542562
Manufacturer Turck
Family Series Turck Sensors
Description Sensor, Capacitive
Diameter 30 mm
Number of Wires 3-Wire
DC Voltage 10-65 VDC
Voltage 10-65 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Sensing Range 10 mm
Output Type PNP
Output Circuit NC
Status Indicator Yes
Composition Non-Metallic
Enclosure IP67
Net Weight 0 lbs
Gross Weight 0.1 lbs