Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BCDAT-10-619-10 Brady Labels, DATAB Series, Lbls 0.375 in H x 2 in W WT 10000/PK
BCDAT-10-619-10 Brady Labels, DATAB Series, Lbls 0.375 in H x 2 in W WT 10000/PK
Item Number
BCDAT-10-619-10
This item cannot be canceled or returned
Description
Lbls 0.375 in H x 2 in W WT 10000/PK
- Dot Matrix Printing
- Permanent or Removable Applications
- UL Approved. CSA Accepted
Specifications
Specifications
| Manufacturer Part Number |
14200 |
| Manufacturer |
Brady |
| Product Series |
DATAB |
| Family Series |
Brady Labels, DATAB Series |
| Description |
DATAB Matte Polyester Lbls 0.375 in H x 2 in W White 10000/PK |
| Application |
Panel Marking |
| Material Type |
Polyester |
| Material Description |
Permanent |
| Adhesive |
Yes |
| Finish |
Matte |
| Background Color |
White |
| Label Height |
0.375 " |
| Label Width |
2 " |
| Net Weight |
0 lbs |
| Gross Weight |
2.96 lbs |
BCDAT-10-619-10
Brady Labels, DATAB Series