Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BCDAT-8-652-5 Brady Labels, DATAB Series, Lbls 0.25 in H x 1.5 in W AM 5000/PK
BCDAT-8-652-5 Brady Labels, DATAB Series, Lbls 0.25 in H x 1.5 in W AM 5000/PK
Item Number
BCDAT-8-652-5
This item cannot be canceled or returned
Description
Lbls 0.25 in H x 1.5 in W AM 5000/PK
- Dot Matrix Printing
- Permanent or Removable Applications
- UL Approved. CSA Accepted
Specifications
Specifications
| Manufacturer Part Number |
14047 |
| Manufacturer |
Brady |
| Product Series |
DATAB |
| Family Series |
Brady Labels, DATAB Series |
| Description |
DATAB Polyimide Labels 0.25 in H x 1.5 in W Amber 5000/PK |
| Application |
General & Industrial |
| Material Type |
Polyimide |
| Adhesive |
Acrylic |
| Finish |
Matte |
| Background Color |
Amber |
| Special Properties |
High-Temperature Amber Polyimide |
| Label Height |
0.25 " |
| Label Width |
1.5 " |
| Net Weight |
0 lbs |
| Gross Weight |
0.8 lbs |
BCDAT-8-652-5
Brady Labels, DATAB Series