BCF012524

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BCF012524 Lovato Power Supplies, Switching Battery Charger 1,25A

MFG Item Number
BCF012524

BCF012524 Lovato Power Supplies, Switching Battery Charger 1,25A

MFG Item Number
BCF012524
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Series
Item #
BCF012524
Switching Battery Charger 1,25A

Series Information

Specifications

Specifications
Manufacturer Part Number BCF012524
Manufacturer Lovato
Family Series Lovato Power Supplies
Description Switching Battery Charger 1,25A 24Vdc
AC Voltage 100-240 VAC
Nominal Input Voltage 120 VAC, 208 VAC, 240 VAC
Nominal Output Voltage 24 VDC
Battery Type Sealed Lead Acid
Current Rating 1.25 A
Mounting DIN Rail
Net Weight 0.7319 lbs
Gross Weight 0.7319 lbs