BCF025024

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BCF025024

Lovato Power Supplies

BCF025024

Lovato Power Supplies
Switching Battery Charger 2,5A 24Vdc
MFG Item Number
BCF025024
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Series
Item #
BCF025024
Switching Battery Charger 2,5A 24Vdc

Series Information

Specifications

Specifications
Manufacturer Part Number BCF025024
Manufacturer Lovato
Family Series Lovato Power Supplies
Description Switching Battery Charger 2,5A 24Vdc
AC Voltage 100-240 VAC
Nominal Input Voltage 120 VAC, 208 VAC, 240 VAC
Nominal Output Voltage 24 VDC
Battery Type Sealed Lead Acid
Current Rating 2.5 A
Mounting DIN Rail
Net Weight 0.7319 lbs
Gross Weight 0.7319 lbs