Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BCF10-Q20L60-AP4X Turck Sensors, BCF10-Q20L60-AP4X; M2504028
BCF10-Q20L60-AP4X Turck Sensors, BCF10-Q20L60-AP4X; M2504028
Item Number
BCF10-Q20L60-AP4X
This item cannot be canceled or returned
Description
BCF10-Q20L60-AP4X; M2504028
Specifications
Specifications
| Manufacturer Part Number |
2504028 |
| Manufacturer |
Turck |
| Family Series |
Turck Sensors |
| Description |
BCF10-Q20L60-AP4X; M2504028 |
| Diameter |
20 mm |
| Number of Wires |
3-Wire |
| DC Voltage |
10-65 VDC |
| Voltage |
10-65 VDC |
| Nominal Voltage |
12 VDC, 24 VDC, 48 VDC |
| Sensing Range |
10 mm |
| Output Type |
PNP |
| Output Circuit |
NO |
| Status Indicator |
Yes |
| Enclosure |
IP67 |
| Net Weight |
0 lbs |
| Gross Weight |
0.3 lbs |
BCF10-Q20L60-AP4X
Turck Sensors