BCF10-S30-VP4X-0.2-PSG4M

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BCF10-S30-VP4X-0.2-PSG4M

Turck Sensors

BCF10-S30-VP4X-0.2-PSG4M

Turck Sensors
Sensor, Capacitive
Item Number
BCF10-S30-VP4X-0.2-PSG4M
MFG Item Number
2506193
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
BCF10-S30-VP4X-0.2-PSG4M
Sensor, Capacitive

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 2506193
Manufacturer Turck
Family Series Turck Sensors
Description Sensor, Capacitive
Diameter 30 mm
Number of Wires 4-Wire
DC Voltage 10-65 VDC
Voltage 10-65 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Sensing Range 10 mm
Connection Type Cable with M8 Connector
Output Type PNP
Output Circuit NO, NC
Status Indicator Yes
Composition Non-Metallic
Enclosure IP67
Net Weight 0 lbs
Gross Weight 0.2 lbs