Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BCF5-S18-AP4X Turck Sensors, Sensor, Capacitive
MFG Item Number
2503011

BCF5-S18-AP4X Turck Sensors, Sensor, Capacitive

MFG Item Number
2503011
Item Number
BCF5-S18-AP4X
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
BCF5-S18-AP4X
Sensor, Capacitive

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 2503011
Manufacturer Turck
Family Series Turck Sensors
Description Sensor, Capacitive
Diameter 18 mm
Number of Wires 3-Wire
DC Voltage 10-65 VDC
Voltage 10-65 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Sensing Range 5 mm
Output Type PNP
Output Circuit NO
Status Indicator Yes
Composition Non-Metallic
Enclosure IP67
Approvals cULus
Net Weight 0 lbs
Gross Weight 0.2 lbs