Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Thomas & Betts Cable Entries
BCG-M202
Thomas & Betts Cable Entries
NP BRASS CG M20X1.5X12 6.0-12.0MM
This item cannot be canceled or returned
Description
NP BRASS CG M20X1.5X12 6.0-12.0MM
Specifications
Specifications
| Manufacturer Part Number |
BCG-M202 |
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Cable Entries |
| Description |
Non Armoured Cable Gland, Thread Size M20, Cable Range 6 to 12mm, Thread Length 8mm, Nickel Plated Brass |
| Hub Size |
M20 |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
No |
| Cable Diameter Range |
0.24-0.47 " |
| Type |
Non Armoured Cable Gland |
| Composition |
Metallic |
| Material |
Brass |
| Hazardous Location |
No |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.03 lbs |
BCG-M202
Thomas & Betts Cable Entries