Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Thomas & Betts Cable Entries
BCG-M632-L
Thomas & Betts Cable Entries
NP BRASS CG M63X1.5 34-44MM LONG
MFG Item Number
BCG-M632-L
This item cannot be canceled or returned
Description
NP BRASS CG M63X1.5 34-44MM LONG
Specifications
Specifications
| Manufacturer Part Number |
BCG-M632-L |
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Cable Entries |
| Description |
Non Armoured Cable Gland, Thread Size M63, Cable Range 34 to 44mm, Thread Length 18mm, Nickel Plated Brass |
| Hub Size |
M63 |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
No |
| Cable Diameter Range |
1.34-1.73 " |
| Type |
Non Armoured Cable Gland |
| Composition |
Metallic |
| Material |
Brass |
| Hazardous Location |
No |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.02 lbs |
BCG-M632-L
Thomas & Betts Cable Entries