Series Information
| Manufacturer Part Number | BCG-PG91 |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Cable Entries |
| Description | Non Armoured Cable Gland, Thread Size PG09, Cable Range 2 to 6mm, Thread Length 6mm, Nickel Plated Brass |
| Hub Size | PG09 |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| Split Frame | No |
| Cable Diameter Range | 0.08-0.24 " |
| Type | Non Armoured Cable Gland |
| Composition | Metallic |
| Material | Brass |
| Hazardous Location | No |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.02 lbs |