Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BCG0612

Lovato Power Supplies

BCG0612

Lovato Power Supplies
Switching Battery Charger 6A 12Vdc
MFG Item Number
BCG0612
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Series
Item #
BCG0612
Switching Battery Charger 6A 12Vdc

Series Information

Specifications

Specifications
Manufacturer Part Number BCG0612
Manufacturer Lovato
Family Series Lovato Power Supplies
Description Switching Battery Charger 6A 12Vdc
AC Voltage 110-240 VAC
Nominal Input Voltage 120 VAC, 208 VAC, 240 VAC
Nominal Output Voltage 12 VDC
Battery Type Sealed Lead Acid
Current Rating 6 A
Mounting DIN Rail
Net Weight 1.2346 lbs
Gross Weight 1.2346 lbs