BCG08-K1KM03PP
Sick Encoders, EcoLine Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BCG08-K1KM03PP

Sick Encoders, EcoLine Series
In stock
Item Number
BCG08-K1KM03PP
MFG Item Number
6039747
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, EcoLine Series
Item #
BCG08-K1KM03PP
6039747, Wire Draw Enc. Analog

EcoLine Series Information

  • Measuring Lengths of 1.25 m to 10 m
  • Analog Interface with Teach‑in Function Available
  • Light yet Shock‑Proof and Temperature Resistant Plastic Housing
The slim design of the EcoLine family is ideal for applications with limited space. Its modularity makes it suitable for a large selection of measuring lengths, interfaces and encoders. Due to the spring integrated into the drum as well as the adaption without coupling, it is possible to achieve high precision and stability. The special nozzle serves to protect the measuring wire from damage caused by vibration. The intuitive teach‑in function provided in analog options also enables easy system integration.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6039747
Item Number BCG08-K1KM03PP
Manufacturer Sick
Product Series EcoLine
Family Series Sick Encoders, EcoLine Series
Measuring Range 0-3 m
Encoder Analog
Communication Interface SSI + SinCos
Programmable No
Wire Material Stainless Steel
Total Draw Wire Length 3.2 m
Supply Voltage 19-33 VDC
Nominal Supply Voltage 24 VDC
Connection Type Cable
Housing Material Plastic
IP Rating IP50
Net Weight 0.91 lbs
Gross Weight 1.385 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved