BCG08-L1KM03PP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BCG08-L1KM03PP

Sick Encoders, EcoLine Series

BCG08-L1KM03PP

Sick Encoders, EcoLine Series
6039748, Wire Draw Enc. Analog
Item Number
BCG08-L1KM03PP
MFG Item Number
6039748
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, EcoLine Series
Item #
BCG08-L1KM03PP
6039748, Wire Draw Enc. Analog

EcoLine Series Information

  • Measuring Lengths of 1.25 m to 10 m
  • Analog Interface with Teach‑in Function Available
  • Light yet Shock‑Proof and Temperature Resistant Plastic Housing
The slim design of the EcoLine family is ideal for applications with limited space. Its modularity makes it suitable for a large selection of measuring lengths, interfaces and encoders. Due to the spring integrated into the drum as well as the adaption without coupling, it is possible to achieve high precision and stability. The special nozzle serves to protect the measuring wire from damage caused by vibration. The intuitive teach‑in function provided in analog options also enables easy system integration.

Specifications

Specifications
Manufacturer Part Number 6039748
Manufacturer Sick
Product Series EcoLine
Family Series Sick Encoders, EcoLine Series
Description 6039748, Wire Draw Enc. Analog
Measuring Range 0-3 m
Encoder Type Analog
Communication SSI + Incremental HTL
Programmability No
Wire Material Stainless Steel
Total Draw Wire Length 3.2 m
Enclosure Plastic
Voltage 19-33 VDC
Nominal Voltage 24 VDC
Connection Type Cable
Protection Rating IP50
Net Weight 0.885 lbs
Gross Weight 1.355 lbs