BCG13-E1BM0599

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BCG13-E1BM0599 Sick Encoders, EcoLine Series, 1061038, Wire Draw Encoder Abs

MFG Item Number
1061038

BCG13-E1BM0599 Sick Encoders, EcoLine Series, 1061038, Wire Draw Encoder Abs

MFG Item Number
1061038
Item Number
BCG13-E1BM0599
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, EcoLine Series
Item #
BCG13-E1BM0599
1061038, Wire Draw Encoder Abs

EcoLine Series Information

  • Measuring Lengths of 1.25 m to 10 m
  • Analog Interface with Teach‑in Function Available
  • Light yet Shock‑Proof and Temperature Resistant Plastic Housing
The slim design of the EcoLine family is ideal for applications with limited space. Its modularity makes it suitable for a large selection of measuring lengths, interfaces and encoders. Due to the spring integrated into the drum as well as the adaption without coupling, it is possible to achieve high precision and stability. The special nozzle serves to protect the measuring wire from damage caused by vibration. The intuitive teach‑in function provided in analog options also enables easy system integration.

Specifications

Specifications
Manufacturer Part Number 1061038
Manufacturer Sick
Product Series EcoLine
Family Series Sick Encoders, EcoLine Series
Description 1061038, Wire Draw Encoder Abs
Measuring Range 0-5 m
Encoder Type Absolute
Communication EtherCAT
Programmability Yes
Wire Material Stainless Steel
Total Draw Wire Length 5.2 m
Enclosure Plastic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type M12 Connector
Protection Rating IP50
Net Weight 0 lbs
Gross Weight 0 lbs