Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Mechanical Support
BCH12OR
Eaton's B-Line series Mechanical Support
This item cannot be canceled or returned
Description
Mechanical Support, Series
Specifications
Specifications
| Manufacturer Part Number |
11758072 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Mechanical Support |
| Description |
BCH12OR |
| Mounting |
Screw |
| Composition |
Metallic |
| Style |
Hook |
| Hook Size |
3/4 " |
| Capacity |
30 lbs |
| Comments |
Orange |
| Net Weight |
0 lbs |
| Gross Weight |
0.07 lbs |
BCH12OR
Eaton's B-Line series Mechanical Support