Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Mechanical Support
BCH21-C2
Eaton's B-Line series Mechanical Support
Cable to Beam Fastener, 1-5/16in. Hook
MFG Item Number
78101104821
This item cannot be canceled or returned
Description
Mechanical Support, Series
Cable to Beam Fastener, 1-5/16in. Hook
Specifications
Specifications
| Manufacturer Part Number |
78101104821 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Mechanical Support |
| Description |
Cable to Beam Fastener, 1-5/16in. Hook For Flange Thickness thru 1/2in. |
| Cable Type |
NM |
| Mounting |
Clamp |
| Composition |
Metallic |
| Finish |
Pre-Galvanized |
| Style |
Hook |
| Hook Size |
1-5/16 " |
| Capacity |
30 lbs |
| Approvals |
cULus |
| Net Weight |
0.458 lbs |
| Gross Weight |
0.458 lbs |
BCH21-C2
Eaton's B-Line series Mechanical Support