Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 78101104819 |
|---|---|
| Manufacturer | Eaton's B-Line series |
| Family Series | Eaton's B-Line series Mechanical Support |
| Description | BCH21-W2 |
| Cable Type | NM |
| Mounting | Wire |
| Composition | Metallic |
| Finish | Pre-Galvanized |
| Style | Hook |
| Hook Size | 1-5/16 " |
| Capacity | 25 lbs |
| Approvals | cULus |
| Net Weight | 0.18 lbs |
| Gross Weight | 0.18 lbs |