BCH32-U-2-4
Eaton's B-Line series Mechanical Support

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BCH32-U-2-4 Eaton's B-Line series Mechanical Support, BCH32-U-2-4

MFG Item Number
78101104831

BCH32-U-2-4 Eaton's B-Line series Mechanical Support, BCH32-U-2-4

MFG Item Number
78101104831
Item Number
BCH32-U-2-4
More specs
This item cannot be canceled or returned

Obsolete

Description

Mechanical Support, Series
Item #
BCH32-U-2-4
BCH32-U-2-4

Series Information

Specifications

Specifications
Manufacturer Part Number 78101104831
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Mechanical Support
Description BCH32-U-2-4
Cable Type NM
Mounting Clip
Composition Metallic
Finish Pre-Galvanized
Style Hook
Hook Size 2 "
Capacity 30 lbs
Approvals cULus
Net Weight 0.477 lbs
Gross Weight 0.477 lbs