BCH32-U-9-12
Eaton's B-Line series Mechanical Support

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BCH32-U-9-12

Eaton's B-Line series Mechanical Support

BCH32-U-9-12

Eaton's B-Line series Mechanical Support
BCH32-U-9-12
Item Number
BCH32-U-9-12
MFG Item Number
78101104835
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Mechanical Support, Series
Item #
BCH32-U-9-12
BCH32-U-9-12

Series Information

Specifications

Specifications
Manufacturer Part Number 78101104835
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Mechanical Support
Description BCH32-U-9-12
Cable Type NM
Mounting Clip
Composition Metallic
Finish Pre-Galvanized
Style Hook
Hook Size 2 "
Capacity 30 lbs
Approvals cULus
Net Weight 0 lbs
Gross Weight 0.48 lbs