BCH32BW
Eaton's B-Line series Mechanical Support

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BCH32BW

Eaton's B-Line series Mechanical Support

BCH32BW

Eaton's B-Line series Mechanical Support
BCH32BW
Item Number
BCH32BW
MFG Item Number
11746343
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Mechanical Support, Series
Item #
BCH32BW
BCH32BW

Series Information

Specifications

Specifications
Manufacturer Part Number 11746343
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Mechanical Support
Description BCH32BW
Mounting Screw
Composition Metallic
Style Hook
Hook Size 2 "
Capacity 30 lbs
Comments Bright White
Net Weight 0 lbs
Gross Weight 0.2 lbs