BCH64-2S
Eaton's B-Line series Mechanical Support

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BCH64-2S

Eaton's B-Line series Mechanical Support

BCH64-2S

Eaton's B-Line series Mechanical Support
BCH64-2S
Item Number
BCH64-2S
MFG Item Number
78101195300
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Mechanical Support, Series
Item #
BCH64-2S
BCH64-2S

Series Information

Specifications

Specifications
Manufacturer Part Number 78101195300
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Mechanical Support
Description BCH64-2S
Cable Type NM
Mounting Anchor, Screw
Composition Metallic
Finish Pre-Galvanized
Style Hook
Hook Size 4 "
Capacity 30 lbs
Approvals cULus
Comments 30 lb Static Load Capacity Per Hook, 2 Tiers (Hooks)
Net Weight 0 lbs
Gross Weight 1.852 lbs