BCH64-AB
Eaton's B-Line series Mechanical Support

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BCH64-AB Eaton's B-Line series Mechanical Support, BCH64-AB

MFG Item Number
78101104732

BCH64-AB Eaton's B-Line series Mechanical Support, BCH64-AB

MFG Item Number
78101104732
Item Number
BCH64-AB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Mechanical Support, Series
Item #
BCH64-AB
BCH64-AB

Series Information

Specifications

Specifications
Manufacturer Part Number 78101104732
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Mechanical Support
Description BCH64-AB
Cable Type NM
Mounting Rod
Composition Metallic
Finish Pre-Galvanized
Style Hook
Hook Size 4 "
Capacity 30 lbs
Approvals cULus
Net Weight 0.87 lbs
Gross Weight 0.87 lbs