Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Mechanical Support
BCH64-C2
Eaton's B-Line series Mechanical Support
Cable to Beam Fastener, 2in. Hook,
MFG Item Number
78101104867
This item cannot be canceled or returned
Description
Mechanical Support, Series
Cable to Beam Fastener, 2in. Hook,
Specifications
Specifications
| Manufacturer Part Number |
78101104867 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Mechanical Support |
| Description |
Cable to Beam Fastener, 2in. Hook, for up to 1/2in. Flange Thickness |
| Cable Type |
NM |
| Mounting |
Clamp |
| Composition |
Metallic |
| Finish |
Pre-Galvanized |
| Style |
Hook |
| Hook Size |
4 " |
| Capacity |
30 lbs |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
1.048 lbs |
BCH64-C2
Eaton's B-Line series Mechanical Support