BCH64-C442A
Eaton's B-Line series Mechanical Support

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BCH64-C442A

Eaton's B-Line series Mechanical Support

BCH64-C442A

Eaton's B-Line series Mechanical Support
BCH64-C442A
Item Number
BCH64-C442A
MFG Item Number
78205141853
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Mechanical Support, Series
Item #
BCH64-C442A
BCH64-C442A

Series Information

Specifications

Specifications
Manufacturer Part Number 78205141853
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Mechanical Support
Description BCH64-C442A
Cable Type NM
Mounting Clamp
Composition Metallic
Finish Pre-Galvanized
Style Hook
Hook Size 4 "
Capacity 30 lbs
Approvals cULus
Net Weight 0.54 lbs
Gross Weight 0.54 lbs