BCH64BK
Eaton's B-Line series Mechanical Support

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BCH64BK

Eaton's B-Line series Mechanical Support

BCH64BK

Eaton's B-Line series Mechanical Support
BCH64BK
Item Number
BCH64BK
MFG Item Number
11769552
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Mechanical Support, Series
Item #
BCH64BK
BCH64BK

Series Information

Specifications

Specifications
Manufacturer Part Number 11769552
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Mechanical Support
Description BCH64BK
Mounting Screw
Composition Metallic
Style Hook
Hook Size 4 "
Capacity 30 lbs
Comments Black
Net Weight 0 lbs
Gross Weight 0.56 lbs