BCH64X
Eaton's B-Line series Mechanical Support

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BCH64X

Eaton's B-Line series Mechanical Support

BCH64X

Eaton's B-Line series Mechanical Support
BCH64X
Item Number
BCH64X
MFG Item Number
78205129942
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Mechanical Support, Series
Item #
BCH64X
BCH64X

Series Information

Specifications

Specifications
Manufacturer Part Number 78205129942
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Mechanical Support
Description BCH64X
Cable Type NM
Mounting Screw
Composition Metallic
Finish Pre-Galvanized
Style Hook
Hook Size 4 "
Capacity 30 lbs
Comments Xylan Coating reduces cable friction
Net Weight 0 lbs
Gross Weight 0.56 lbs