Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Marathon Cable Miscellaneous
BCI-PUR-XXFPMF-8S-020
Marathon Cable Miscellaneous
MFG Item Number
BCI-PUR-XXFPMF-8S-020
This item cannot be canceled or returned
Description
Item #
BCI-PUR-XXFPMF-8S-020
Specifications
Specifications
| Manufacturer |
Marathon Cable |
| Family Series |
Marathon Cable Miscellaneous |
| Manufacturer Part Number |
BCI-PUR-XXFPMF-8S-020 |
| Description |
Power Cable. |
| Net Weight |
12.505 lbs |
| Gross Weight |
13.975 lbs |
BCI-PUR-XXFPMF-8S-020
Marathon Cable Miscellaneous