BCM603-1SQ
Eaton's Bussmann series Fuseblocks & Holders, BCM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BCM603-1SQ Eaton's Bussmann series Fuseblocks & Holders, BCM Series, CC FUSE BLOCK W/ SCREW QC 1 POLE

MFG Item Number
BCM603-1SQ

BCM603-1SQ Eaton's Bussmann series Fuseblocks & Holders, BCM Series, CC FUSE BLOCK W/ SCREW QC 1 POLE

MFG Item Number
BCM603-1SQ
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 15

Description

Fuseblocks & Holders, BCM Series
Item #
BCM603-1SQ
CC FUSE BLOCK W/ SCREW QC 1 POLE

BCM Series Information

  • 30 Amps
  • 600 Volt
  • 1~3 Poles
  • Panel Mount
  • Pressure Connector w/ Quick Connects
BCM series by Bussman uses an "adder block" to form multi‑pole segmented blocks to achieve the desired number of poles. Composed of a Thermoplastic base it has a flamability rating of UL 94VO.


Specifications

Specifications
Manufacturer Part Number BCM603-1SQ
Manufacturer Eaton's Bussmann series
Product Series BCM
Family Series Eaton's Bussmann series Fuseblocks & Holders, BCM Series
Description Eaton Bussmann series BCM modular fuse block, Screw/Quick connect, Single-pole
Current Rating 30 A
Voltage 600 V
Poles 1
Fuse Type Class CC
Class CC
Connection Type Quick Connect, Screw Terminal
Mounting DIN Rail, Panel Mount
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Net Weight 0.1 lbs
Gross Weight 0.1 lbs