Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BCPMB084S Square D Programmable Logic Controllers, PowerLogic Multi-Circuit Energy
BCPMB084S Square D Programmable Logic Controllers, PowerLogic Multi-Circuit Energy
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
PowerLogic Multi-Circuit Energy
Specifications
Specifications
| Manufacturer |
Square D |
| Family Series |
Square D Programmable Logic Controllers |
| Manufacturer Part Number |
601708 |
| Description |
PowerLogic Multi-Circuit Energy Meter, 100A, 84 Solid Core Current Transformer, 90-277V AC 50/60 Hz |
| Accessory Type |
Meter Assembly |
| Approvals |
IEC, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BCPMB084S
Square D Programmable Logic Controllers