Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BCR12PM-12L Powerex Triacs, Triac, TO-220F, 600V, 12A

MFG Item Number
BCR12PM-12L

BCR12PM-12L Powerex Triacs, Triac, TO-220F, 600V, 12A

MFG Item Number
BCR12PM-12L
More specs
This item cannot be canceled or returned

Obsolete

Description

Triacs, Series
Item #
BCR12PM-12L
Triac, TO-220F, 600V, 12A

Series Information

Specifications

Specifications
Manufacturer Part Number BCR12PM-12L
Manufacturer Powerex
Family Series Powerex Triacs
Description Triac, TO-220F, 600V, 12A
Vdrm (Volts) 600 V
It (rms) 12 A
Itsm Amps 120 A
Vgt (Volts) 1.5 V
Approvals UL
Comments With Inductive Load
Net Weight 0.005 lbs
Gross Weight 0.005 lbs