Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Conduit
BCS-12C
Eaton's B-Line series Conduit
MFG Item Number
78205122361
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
78205122361 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Conduit |
| Description |
BCS-12C |
| Conduit Size |
3/4 " |
| Type |
Cap |
| Conduit Type |
RMC |
| Net Weight |
0 lbs |
| Gross Weight |
0.055 lbs |
BCS-12C
Eaton's B-Line series Conduit