Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Turck I/O Modules, BCS Series
BCS-DN-CSG22
Turck I/O Modules, BCS Series
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
F1006 |
| Manufacturer |
Turck |
| Product Series |
BCS |
| Family Series |
Turck I/O Modules, BCS Series |
| Description |
Sensor, Capacitive |
| Communication |
DeviceNet |
| Signal Type |
Digital Input/Output |
| Device Type |
I/O Module |
| Ambient Temperature |
-40-158 °F |
| Protection Rating |
IP67 |
| Net Weight |
0 lbs |
| Gross Weight |
0.6 lbs |
BCS-DN-CSG22
Turck I/O Modules, BCS Series