BCU-1/0
Penn Union Terminals, BCU Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BCU-1/0

Penn Union Terminals, BCU Series

BCU-1/0

Penn Union Terminals, BCU Series
Copper Penn-Crimps Splice
Item Number
BCU-1/0
MFG Item Number
BCU1/0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, BCU Series
Item #
BCU-1/0
Copper Penn-Crimps Splice

BCU Series Information

  • Manufactured from high conductivity seamless copper tubing
  • Tin‑plated to inhibit corrosion
  • Beveled entry for easy cable insertion
  • Positive cable stops to ensure proper insertion of conductors to full depth
  • Color coded barrels are marked with die index numbers
  • Connectors are suitable for voltages up to 35 KV if taped according to accepted practices, 5 KV is the maximum voltage level in all bare splice applications

Specifications

Specifications
Manufacturer Part Number BCU1/0
Manufacturer Penn Union
Product Series BCU
Family Series Penn Union Terminals, BCU Series
Description Copper Penn-Crimps Splice
Terminal Type Barrel - Standard
Wire Size Range 1/0 AWG
Insulated Non-Insulated
Material Copper
Plating Material Tin
Approvals CSA, UL
Net Weight 0.05 lbs
Gross Weight 0.05 lbs