BCU-100-FL
Penn Union Terminals, BCU-FL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BCU-100-FL

Penn Union Terminals, BCU-FL Series

BCU-100-FL

Penn Union Terminals, BCU-FL Series
Flared Copper Penn-Crimps Splice
Item Number
BCU-100-FL
MFG Item Number
BCU100FL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, BCU-FL Series
Item #
BCU-100-FL
Flared Copper Penn-Crimps Splice

BCU-FL Series Information

  • Suitable for use with Class B, C, I, K, H, G, M and DLO conductors
  • Manufactured from high conductivity seamless copper tubing
  • Tin‑plated to inhibit corrosion
  • Flared barrel entry provides easy cable insertion for fine stranded cables and minimizes strain during flexing and movement
  • Positive cable stops to ensure proper insertion of conductors to full depth
  • Color coded barrels are marked with die index numbers
  • Connectors are suitable for voltages up to 35 KV if taped according to accepted practices, 5 KV is the maximum voltage level in all bare splice applications

Specifications

Specifications
Manufacturer Part Number BCU100FL
Manufacturer Penn Union
Product Series BCU-FL
Family Series Penn Union Terminals, BCU-FL Series
Description Flared Copper Penn-Crimps Splice
Terminal Type Barrel - Standard
Wire Size Range 1,000 kcmil
Color White
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs