BCU-100-PT
Penn Union Terminals, BCU-P Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BCU-100-PT

Penn Union Terminals, BCU-P Series

BCU-100-PT

Penn Union Terminals, BCU-P Series
Tapered Oil Stop Copper Splice
Item Number
BCU-100-PT
MFG Item Number
BCU100PT
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, BCU-P Series
Item #
BCU-100-PT
Tapered Oil Stop Copper Splice

BCU-P Series Information

  • Manufactured from high conductivity seamless copper tubing
  • Tin‑plated to inhibit corrosion
  • Beveled entry for easy cable insertion
  • Solid barrier cable stop to ensure proper insertion of conductors to full depth while providing an oil tight seal
  • Type PT has tapered ends to allow for easier application of insulation

Specifications

Specifications
Manufacturer Part Number BCU100PT
Manufacturer Penn Union
Product Series BCU-P
Family Series Penn Union Terminals, BCU-P Series
Description Tapered Oil Stop Copper Splice
Terminal Type Barrel - Standard
Wire Size Range 1,000 kcmil
Insulated Non-Insulated
Material Copper
Plating Material Tin
Net Weight 0 lbs
Gross Weight 0 lbs