Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Penn Union Terminals, BCU-P Series
BCU-2/0-PT
Penn Union Terminals, BCU-P Series
Tapered Oil Stop Copper Splice
This item cannot be canceled or returned
Description
Tapered Oil Stop Copper Splice
- Manufactured from high conductivity seamless copper tubing
- Tin‑plated to inhibit corrosion
- Beveled entry for easy cable insertion
- Solid barrier cable stop to ensure proper insertion of conductors to full depth while providing an oil tight seal
- Type PT has tapered ends to allow for easier application of insulation
Specifications
Specifications
| Manufacturer Part Number |
BCU2/0PT |
| Manufacturer |
Penn Union |
| Product Series |
BCU-P |
| Family Series |
Penn Union Terminals, BCU-P Series |
| Description |
Tapered Oil Stop Copper Splice |
| Terminal Type |
Barrel - Standard |
| Wire Size Range |
2/0 AWG |
| Insulated |
Non-Insulated |
| Material |
Copper |
| Plating Material |
Tin |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BCU-2/0-PT
Penn Union Terminals, BCU-P Series