Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Penn Union Terminals, BCU-T Series
BCU-4/0-T
Penn Union Terminals, BCU-T Series
This item cannot be canceled or returned
Description
- Manufactured from high conductivity seamless copper tubing
- Tin‑plated to inhibit corrosion
- Beveled entry for easy cable insertion
- Tapered ends allow for easier application of insulation
- Positive cable stops to ensure proper insertion of conductors to full depth
Specifications
Specifications
| Manufacturer Part Number |
BCU4/0T |
| Manufacturer |
Penn Union |
| Product Series |
BCU-T |
| Family Series |
Penn Union Terminals, BCU-T Series |
| Description |
Tapered Copper Splice |
| Terminal Type |
Barrel - Tapered |
| Wire Size Range |
4/0 AWG |
| Insulated |
Non-Insulated |
| Material |
Copper |
| Plating Material |
Tin |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BCU-4/0-T
Penn Union Terminals, BCU-T Series