BCU-4
Penn Union Terminals, BCU Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BCU-4

Penn Union Terminals, BCU Series

BCU-4

Penn Union Terminals, BCU Series
Copper Penn-Crimps Splice
Item Number
BCU-4
MFG Item Number
BCU4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, BCU Series
Item #
BCU-4
Copper Penn-Crimps Splice

BCU Series Information

  • Manufactured from high conductivity seamless copper tubing
  • Tin‑plated to inhibit corrosion
  • Beveled entry for easy cable insertion
  • Positive cable stops to ensure proper insertion of conductors to full depth
  • Color coded barrels are marked with die index numbers
  • Connectors are suitable for voltages up to 35 KV if taped according to accepted practices, 5 KV is the maximum voltage level in all bare splice applications

Specifications

Specifications
Manufacturer Part Number BCU4
Manufacturer Penn Union
Product Series BCU
Family Series Penn Union Terminals, BCU Series
Description Copper Penn-Crimps Splice
Terminal Type Barrel - Standard
Wire Size Range 4 AWG
Insulated Non-Insulated
Material Copper
Plating Material Tin
Approvals CSA, UL
Net Weight 0.025 lbs
Gross Weight 0.025 lbs