BCUA-4
Penn Union Terminals, BCUA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BCUA-4

Penn Union Terminals, BCUA Series

BCUA-4

Penn Union Terminals, BCUA Series
Aluminum Penn-Crimps Splice
Item Number
BCUA-4
MFG Item Number
BCUA4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, BCUA Series
Item #
BCUA-4
Aluminum Penn-Crimps Splice

BCUA Series Information

  • Manufactured from high conductivity seamless aluminum tubing
  • Tin‑plated and factory prefilled with oxide inhibitor compound
  • Beveled entry for easy cable insertion
  • Positive cable stops to ensure proper insertion of conductors to full depth
  • Color coding conforms to industry standards ensuring proper die selection and providing for a faster installation
  • Connectors are marked with catalog number, wire size, die index and crimp locations
  • End caps provided to prevent foreign materials from entering and contaminating the connector prior to usage
  • Connectors are suitable for voltages up to 35 KV if taped according to accepted practices, 5 KV is the maximum voltage level in all bare splice applications

Specifications

Specifications
Manufacturer Part Number BCUA4
Manufacturer Penn Union
Product Series BCUA
Family Series Penn Union Terminals, BCUA Series
Description Aluminum Penn-Crimps Splice
Terminal Type Barrel - Standard
Wire Size Range 4 AWG
Insulated Non-Insulated
Color Green
Material Aluminum
Plating Material Tin
Approvals CSA, UL
Net Weight 0.015 lbs
Gross Weight 0.015 lbs