Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Beam Clamps
BCUM50PL
Cully-Minerallac Beam Clamps
Unv Malleable Iron 5/8 Flange 1/2 Rd
This item cannot be canceled or returned
Description
Unv Malleable Iron 5/8 Flange 1/2 Rd
Specifications
Specifications
| Manufacturer Part Number |
BCUM50PL |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Beam Clamps |
| Description |
Unv Malleable Iron 5/8 Flange 1/2 Rd |
| Composition |
Malleable Iron |
| Jaw Open |
0.625 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BCUM50PL
Cully-Minerallac Beam Clamps