Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Beam Clamps
BCUMW62PL
Cully-Minerallac Beam Clamps
Unv Malleable Wide 1-1/6Flange 5/8Rd
MFG Item Number
BCUMW62PL
This item cannot be canceled or returned
Description
Unv Malleable Wide 1-1/6Flange 5/8Rd
Specifications
Specifications
| Manufacturer Part Number |
BCUMW62PL |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Beam Clamps |
| Description |
Unv Malleable Wide 1-1/6Flange 5/8Rd |
| Composition |
Malleable Iron |
| Jaw Open |
1.0625 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BCUMW62PL
Cully-Minerallac Beam Clamps