BCUR-2/0-4
Penn Union Terminals, BCUR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BCUR-2/0-4

Penn Union Terminals, BCUR Series

BCUR-2/0-4

Penn Union Terminals, BCUR Series
Copper Reducing Crimp Splice with
Item Number
BCUR-2/0-4
MFG Item Number
BCUR2/04
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, BCUR Series
Item #
BCUR-2/0-4
Copper Reducing Crimp Splice with

BCUR Series Information

  • Manufactured from high conductivity seamless copper tubing
  • Designed for splicing two different cable sizes end to end
  • Connectors are cULus listed for use with Class B & C copper building conductor and diesel locomotive cable and temperature rated to 90 C
  • Connectors are cULus listed per UL486A‑B for power applications and are also listed per UL467 for grounding, bonding and direct burial applications
  • Tin plated to inhibit corrosion
  • Beveled entry for easy cable insertion
  • Color coded barrels are marked with appropriate conductor size and die index numbers
  • Connectors are cULus listed with Penn‑Union, Burndy, T&B, Huskie, Greenlee and Versa‑Crimp style tooling
  • Inspection windows in each barrel ensures full cable insertion
  • Connectors are suitable for voltages up to 35KV if taped according to accepted practices, 5KV is the maximum voltage level in all bare splice applications

Specifications

Specifications
Manufacturer Part Number BCUR2/04
Manufacturer Penn Union
Product Series BCUR
Family Series Penn Union Terminals, BCUR Series
Description Copper Reducing Crimp Splice with Inspection Windows
Terminal Type Barrel - Splice
Wire Size Range 2/0 AWG, 4 AWG
Insulated Non-Insulated
Material Copper
Plating Material Tin
Approvals cULus
Net Weight 0.075 lbs
Gross Weight 0.07 lbs