Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Series Information
| Manufacturer Part Number | BCWD140 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Drives |
| Description | 1HP/115V/2H-220V/KBPC-240D/5CR N4 FWD/BRAKE/REV, RUN/JOG WHITE |
| AC Voltage | 110 VAC |
| Input Current | 10.2 A |
| Output Armature Voltage (DC) | 0-90 VDC |
| Output Field Current (DC) | 10.2 A |
| Nominal Field Voltage (DC) | 12 VDC, 24 VDC, 48 VDC, 90 VDC |
| Nominal Input Voltage | 120 VAC |
| Output Field VDC | 0-90 VDC |
| NEMA Rating | NEMA 4X |
| Nominal Armature VDC | 6 VDC, 12 VDC, 24 VDC, 48 VDC, 90 VDC |
| Net Weight | 6 lbs |
| Gross Weight | 6 lbs |